Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, USB, 6 ft., Black

  • Mfr # 41629

  • Zoro # G6182855


product price: $41.15
/ea
Sold in multiples of 6 for $246.90

Key Features

Type
Surge, USB
Number of Outlets
8
Cord Length
6 ft.
Color
Black
Width
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41629
Zoro #
G6182855
UPC #
78693416293
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
1-3/4 in
Dimensions
6-1/4 in L x 14-1/2 in H x 1-3/4 in W
Height
14-1/2 in

Details

Item
Outlet Tap
Type
Surge, USB
Number of Outlets
8
Color
Black

Description

Woods 8-Outlet Surge Protector with USB and Cable/Satellite Protection, 6' Cord

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.