Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Wall Tap, 6 Outlet(s) White

  • Mfr # 41196

  • Zoro # G6194992


product price: $6.49
/ea
Sold in multiples of 12 for $77.88

Key Features

Type
Wall Tap
Number of Outlets
6
Color
White
Item Weight
0.158
Item Height
6.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41196
Zoro #
G6194992
UPC #
78693411960
Country of Origin
China

Dimensions

Item Height
6.125
Item Width
2

Details

Item
Outlet Tap
Type
Wall Tap
Number of Outlets
6
Color
White
Item Weight
0.158

Description

6 OUTLET GROUNDED WALL TAP W/PHONE CRADLE & EZ PULL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.