Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Phillips, Slotted Bit Drive Size: 4" , Num. of pieces:5 (Discontinued)

  • Mfr # SD5N1LITE
  • Zoro # G8724199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD5N1LITE
Zoro #
G8724199
UPC #
032886911279
Country of Origin
China

Dimensions

Drive Size
4"

Details

Bit Style
Phillips, Slotted
Finish
Chrome
Number of Pieces
5
Includes
(2) Double End Bits, (1) Nut Driver
Item
Screwdriver,5N1,Multibit Led Lite
Features
Three LEDs Illuminate Work Surface For Better Visibility, Comfortable Cushioned Grip Allows Firm Grip and Greater Torque

Description

Screwdriver,5N1,Multibit Led Lite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.