Zoro Homepage

Phone Outlet Tester, RJ11 Connector Type

  • Mfr # 58745340

  • Zoro # G9535456


product price: $13.15
/ea

Key Features

Primary Function
Copper Cable Testing Verification
For Use With
Telephone Test Set
Instrument Display
None
Features
Identifies Correct Wiring Line Reversed AC Ring Voltage and Dead Line Conditions, Tests both Line 1 and Line 2
Connector Type
RJ11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58745340
Zoro #
G9535456
UPC #
032886935268
Country of Origin
China

Dimensions

Cable Length Display
No
Length
0.99
Product Height
3.12inch
Product Width
0.03inch
Depth
0.99inch

Details

Item
Phone Outlet Tester
Primary Function
Copper Cable Testing Verification
For Use With
Telephone Test Set
Instrument Display
None
Features
Identifies Correct Wiring Line Reversed AC Ring Voltage and Dead Line Conditions, Tests both Line 1 and Line 2
Connector Type
RJ11
Special Features
Identifies Correct Wiring, Line Reversed, AC Ring Voltage and Dead Line Conditions, Tests Both Line 1 and Line 2, Tri-Color LED's Display Outlet Condition, Color Legend Printed On Tester
Telephone Service Detection
No
Opens/Shorts Detection
No
Cable Certification
No
Standards
CE
Service Detection
No
Ethernet Service Detection
No
Distance to Fault
No
Wiremapping
No
Tone Generator
No
Crosstalk Detection
No
PoE/PoE+ Detection
No
Data Line Polarity Indicator
No
Endpoint Testing
Yes
Cable Speed Qualification
No
Continuity Testing
Yes
Impedance Detection
No
WiFi Capability
No
Tone Detection
No
Pair Tracing
No
Product Type
Phone Outlet Tester
Color
Brown
Testing Functions
Continuity Testing, Endpoint Testing
Data Logger
No

Description

Phone Outlet Tester, Testing Functions Continuity Testing, Endpoint Testing, Connector Type RJ11, For Use With Telephone Test Set, Features Identifies Correct Wiring Line Reversed AC Ring Voltage and Dead Line Conditions, Tests both Line 1 and Line 2, Product Type Phone Outlet Tester, Data Logger No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.