Zoro Homepage

Plastic Guard 18/2 15ft SJTW 75W Trouble Light

  • Mfr # 200

  • Zoro # G8284835


product price: $18.59
/ea
Sold in multiples of 12 for $223.08

Key Features

Material
Plastic
Light Color
Orange
Width
3.5"
Length
5.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200
Zoro #
G8284835
UPC #
78693002007
Country of Origin
Indonesia

Dimensions

Width
3.5"
Length
5.25"

Details

Material
Plastic
Light Color
Orange

Description

LIGHT, HANDHELD 18/2 15' SJTW ORANGE 75W


  • •Plastic Shield and Bulb Guard
  • •15 feet of 18/2 SJTW power cord
  • •Handsfree hanging hook and ON/OFF switch
  • •UL cUL listed
  • •Uses a medium base bulb up to 75 Watts (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.