Zoro Homepage

PlasticStrLight, Screw In, Bulb Dependent

  • Mfr # 7549SW

  • Zoro # G407630517


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Features
Cable Rated to 300V, Party Lighting Has Never Been this Durable, Perfect for Construction Sites, Plugs into a Standard 3 Prong Outlet, Super Heavy Duty Wire will Outlast, Works with a Standard 3 Plug Outlet
Power Source
Corded
IP Rating
Not Rated
NEMA Plug Configuration
5-15P
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7549SW
Zoro #
G407630517
UPC #
029892075491
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Depth
28 in
Overall Height
13.5 in
String Overall Length
100 ft
Head Diameter
13.5 in
Power Cord Length
100 ft

Details

Item
Plastic String Light
Features
Cable Rated to 300V, Party Lighting Has Never Been this Durable, Perfect for Construction Sites, Plugs into a Standard 3 Prong Outlet, Super Heavy Duty Wire will Outlast, Works with a Standard 3 Plug Outlet
Power Source
Corded
IP Rating
Not Rated
NEMA Plug Configuration
5-15P
Lighting Technology
Bulb Dependent
Switch Type
No Switch
Includes Bulb
No
Plug Type
Straight Blade
Current
15 A
Job Light Type
String Light
Cord Wire Gauge
12 AWG
Bulb Base Type
Screw In
Number of Bulb Fixtures
10
Cord Designation
SJTW
For Bulb Base Number
A23
Bulb Spacing
10 ft
Mount Type
Eye Hole
Color Rendering Index
Not Rated
Hazardous Location Specification
Not Rated
Lamp Guard
Plastic
Operating Voltage
120V AC
For Location
Indoor, Outdoor
Wattage
150 W

Description

Plastic String Light, Bulb Base Type Screw In, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter 13.5 in, IP Rating Not Rated, Lighting Technology Bulb Dependent, Maximum Brightness Not Applicable, Mount Type Eye Hole, Number of Bulb Fixtures 10, Operating Voltage 120V AC, Overall Depth 28 in, Overall Height 13.5 in, Power Cord Length 100 ft, String Overall Length 100 ft, Switch Type No Switch, Wattage 150 W, Color Rendering Index Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.