Zoro Homepage

Plug Adapter, STOW, L14-30P, 3 ft., Black

  • Mfr # 65038601

  • Zoro # G708790002


product price: $43.89
/ea
Sold in multiples of 4 for $175.56

Key Features

Type
STOW
Plug Configuration
L14-30P
Cord Length
3 ft.
Color
Black
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65038601
Zoro #
G708790002
UPC #
32886700774
Country of Origin
United States

Dimensions

Cord Length
3 ft.

Details

Item
Plug Adapter
Type
STOW
Plug Configuration
L14-30P
Color
Black
Gauge/Conductor
10/3

Description

Southwire Generator Adapter Cord, 3 ft Cord Length, NEMA L14-30 Plug, 10/3 AWG STOW Gauge/Conductor, PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.