Zoro Homepage

Plug Adapter, STW, 2 ft., Yellow

  • Mfr # 172-09019

  • Zoro # G603918433


product price: $47.29
/ea

Key Features

Type
STW
Number of Outlets
3
Cord Length
2 ft.
Color
Yellow
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-09019
Zoro #
G603918433
UPC #
29892090197
Country of Origin
China

Dimensions

Cord Length
2 ft.

Details

Item
Plug Adapter
Type
STW
Number of Outlets
3
Color
Yellow
Gauge/Conductor
12/3

Description

Converts a standard 15amp receptacle to three receptacles.
  • Conductor Size 1: 12/3 AWG.
  • Cable Marking: STW.
  • Length: 2'.
  • Color: Yellow.
  • Voltage: 600.00 V.
  • No. of Outlets: 3.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.