Zoro Homepage

Plug Adapter, STW, 5-15P, 50 ft., Black

  • Mfr # 65039101

  • Zoro # G510044072


product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns

Key Features

Type
STW
Plug Configuration
5-15P
Cord Length
50 ft.
Color
Black
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65039101
Zoro #
G510044072
UPC #
32886700811
Country of Origin
United States

Dimensions

Cord Length
50 ft.

Details

Item
Plug Adapter
Type
STW
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
12/3
Number of Outlets
6

Description

Southwire Generator Cord, 6-Outlet, 50 ft Cord Length, NEMA 5-15 Plug, 12/3 AWG STW Gauge/Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.