Zoro Homepage

Plug Adapter, Surge, White

  • Mfr # 14650006-6

  • Zoro # G807906342


product price: $31.75
/ea

Key Features

Type
Surge
Color
White
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14650006-6
Zoro #
G807906342
UPC #
24098900332
Country of Origin
Honduras

Details

Item
Plug Adapter
Type
Surge
Color
White
Standards
UL Listed

Description

Shockshield, 15A, White, Portable GFCI Single Outlet Adapter, With Surge Protection, Provides GFCI Surge Protection For Appliances Used Indoors, Also Perfect For Use In The Basement, Garage Or Workshop, Weather Resistant Enclosure Makes It Well Suited For Use Outdoors, By The Pool, Boat, Or RV, Use With Power Tools, Lawn Equipment, Battery Charges, Or Any Other Place Where Electricity Could Come In Contact With Water, Portable Size Measures Less Than 3H x 2W, Turns Any Outlet Into GFCI Receptacle, Trip Level 46 Ma Trip Response Time For Ground Fault Less Than 25m Grounded Neutral Trip, MOV Rated At 314 Joules, 120V15A Portable GFCI Works With Power Tools, Saws, Drills, Extension Cords Lighting Applications, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.