Plug Adapter, USB, 4 USB/1 Outlet(s)
- Mfr # 41233
- Zoro # G6184955
product price:Â
$
26.99
/ea
Sold in multiples of 6 for
$161.94
Key Features
Type
USB
Number of Outlets
4 USB/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41233
- Zoro #
- G6184955
- UPC #
- 78693412332
- Country of Origin
- China
- Item
- Plug Adapter
- Type
- USB
- Number of Outlets
- 4 USB/1
Description
1 Outlet/4 USB Adapter, 3.4A, No wiring required, phone cradle, wire wrap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.