Zoro Homepage

Plug-In GFCI with Cord, 25 ft., Outdoor

  • Mfr # 14880228-6

  • Zoro # G3890792


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Amps
15
Number of Outlets
3
Voltage
120V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14880228-6
Zoro #
G3890792
UPC #
024098901599
Country of Origin
Honduras

Dimensions

Wire Size
12 AWG
Cord Length
25 ft
Portable GFCI Receptacle Cord Length
24 ft. 8"
Portable GFCI Plug Cord Length
No Cord
Range of Lengths
25 ft.
Receptacle Cord Length
25 ft
Plug Cord Length
No Cord
Length
11
Width
8
Height
3
Depth
11.0inch
Product Height
3.0inch
Cord Length (Ft)
25
Product Width
8.0inch

Details

Item
Plug-In GFCI with Cord
Amps
15
Number of Outlets
3
Voltage
120V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Manual
Max. Amps
15 A
Voltage Rating
120VAC
Enclosure Rating
Outdoor
Number of Poles
2
Number of Wires
3
Color
Yellow
Features
Features & BenefitsApplications Include: Construction Sites, Saws and Drills, Portable Electric Power Tools, Multiple ToolsNEMA 5-15P & (3)5-15RGrounded Neutral: 4 OhmsTrip Response Time for Ground Fault and Grounded Neutral Trip: Less Than 25mS and Grounded Neutral TripRadio Frequency Noise Susceptibility: Operates Within Normal Limits With 0.5 Volts Injected On Power Line 150Khz-230MhzEffect of 10 Amp Turn DC Shock Fault Trip: 5% Maximum Trip Level Variation on GroundEndurance: 3,000 Operations MinimumOverload Current: Six Times Rated CurrentInsulation Voltage: 1500 Vrms - 1 Min.Cord Gauge: 12/3 AWG
NEC Cord Designation
SJTW-A
Outlet Configuration
3 Outlets
Plug Configuration - Ext. Cords and Power Strips
Right Angle, No Swivel
Standards
CSA, UL
NEMA Receptacle Configuration
(3) 5-15R
Material
Heavy Impact Resistant Polymer
Hz
50/60 Hz
NEMA Plug Configuration
5-15p
Gauge/Conductor
12/3
Self-Testing
No
Material of Construction
Heavy Impact Resistant Polymer
Housing Material
Plastic Polymer
Plug Style
Right Angle
Number of Conductors
3
Trade Designation
SJTW-A
Cul Certified
Yes
Maximum Amps
15
Gauge
12/3

Description

Plug-In GFCI with Cord, Cord Length 25 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Outdoor, Number of Outlets 3, Trade Designation SJTW-A, Voltage 120V AC, Hz 50/60 Hz, Wire Size 12 AWG, Number of Conductors 3, Housing Material Plastic Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.