Shop SOUTHWIRE
See all product information
Create Account
Pop Up Floor Box Kit, 5-1/2 in W, 3 in D, 10-Knockout
- Mfr # FBCVBR-TRWR-KIT
- Zoro # G723562356
product price:Â
$
81.75
/ea
Key Features
Box Shape
Round
Cover Material
Brass
Knockouts
10
Overall Depth
3 in
Overall Width
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBCVBR-TRWR-KIT
- Zoro #
- G723562356
- UPC #
- 785592112750
- Country of Origin
- China
- Box Shape
- Round
- Cover Material
- Brass
- Knockouts
- 10
- Includes
- Device Box and Cover
- Mounting
- Drop-In
- Capacity
- 42.8 cu-in
Dimensions
- Overall Depth
- 3 in
- Overall Width
- 5-1/2 in
Description
Southwire Pop Up Floor Box Kit, Round, Number of Outlets: 2, Cable Entry: Knockout, Number of Knockouts: 10, Cubic Capacity: 42.8 cu-in, Brass Cover, 5-1/2 in W, 3 in D, Drop-In Mounting, Includes: Device, Box and Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.