Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Cord, 14 AWG, 2 C, Black, 300V AC, 250 ft

  • Mfr # 234542

  • Zoro # G904000950


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Wire Size
14 AWG
Number of Conductors
2
Jacket Color
Black
Length
250 ft
Voltage
300V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234542
Zoro #
G904000950
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
250 ft

Details

Item
Portable Cord
Number of Conductors
2
Jacket Color
Black
Voltage
300V AC

Description

Features
  • 250 ft. 14 by 2 black service cord, spooled
  • Voltage - 300v
  • Dimension - 10.8 l x 10.9 w x 8.7 h in.
  • Item weight - 17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.