Zoro Homepage

Portable Cord, 4 AWG, Stranded, 198 ft

  • Mfr # 4STRDX200BARE

  • Zoro # G404350890


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Wire Size
4 AWG
Conductor Design
Stranded
Length
198 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4STRDX200BARE
Zoro #
G404350890
UPC #
32886335204
Country of Origin
United States

Dimensions

Wire Size
4 AWG
Length
198 ft

Details

Item
Portable Cord
Conductor Design
Stranded

Description

Flexible and easily shaped, formed, welded and soldered into place. Use in overhead transmission and distribution systems and for grounding grid systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.