
Portable Cord, SEOOW, 12 AWG, 4 C, Black, TPE, Stranded, 600V, Indoor/Outdoor, 1000 ft
Mfr # 22428
Zoro # G0781305
product price: $9.99
/ea
Sold in multiples of 25 for $249.75
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
Key Features
Trade Designation
SEOOW
Wire Size
12 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22428
Zoro #
G0781305
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
12 AWG
Length
1000 ft
Thickness
45 MILS (.045")
Details
Item
Portable Cord
Trade Designation
SEOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL/CSA
Stranding
65 Strands in Each Conductor
Insulation Material
Tpe-Thermoplastic Elastomer
Temp. Rating
105°C
Shielded
Unshielded
Screen/Shield
Unshielded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.