
Portable Cord, SEOOW, 16 AWG, 5 C, Black, TPE, Stranded, 600V, Indoor/Outdoor, 1000 ft
Mfr # 30506
Zoro # G0786476
product price:Â $9.69
/ea
Sold in multiples of 25 for $242.25
Key Features
Trade Designation
SEOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30506
Zoro #
G0786476
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
16 AWG
Length
1000 ft
Thickness
30 MILS (.030")
Details
Item
Portable Cord
Trade Designation
SEOOW
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL/CSA
Shielded
Unshielded
Temp. Rating
105°C
Insulation Material
Tpe-Thermoplastic Elastomer
Stranding
26 Strands in Each Conductor
Screen/Shield
Unshielded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.