
Portable Cord, SEOOW, 16 AWG, 9 C, Black, TPE, Stranded, 600V, 1000 ft
Mfr # 30906
Zoro # G0784552
product price: $258.99
/ea
Sold in multiples of 25 for $6,474.75
Item requires special delivery charges. A $4.80 per item surcharge will be applied.
Key Features
Trade Designation
SEOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30906
Zoro #
G0784552
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
16 AWG
Length
1000 ft
Thickness
30 MILS (.030")
Details
Item
Portable Cord
Trade Designation
SEOOW
Number of Conductors
9
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Voltage
600V
Conductor Material
Copper
Standards
UL/CSA
Temp. Rating
105°C
Stranding
26 Strands in Each Conductor
Insulation Material
Tpe-Thermoplastic Elastomer
Shielded
Unshielded
Screen/Shield
Unshielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.