Shop SOUTHWIRE
See all product information
Create Account
Portable Cord, SJEOOW, 16 AWG, 3 C, 300V, 250 ft
- Mfr # 16/3 SJEOOW 250
- Zoro # G104308085
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJEOOW
Wire Size
16 AWG
Number of Conductors
3
Length
250 ft
Voltage
300V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16/3 SJEOOW 250
- Zoro #
- G104308085
- UPC #
- 32886039447
- Country of Origin
- United States
- Item
- Portable Cord
- Trade Designation
- SJEOOW
- Number of Conductors
- 3
- Voltage
- 300V
- Conductor Material
- Copper
- Standards
- UL, CSA Listed
Dimensions
- Wire Size
- 16 AWG
- Length
- 250 ft
Description
Provides premium oil resistance, water resistance and flexibility. Use in wiring for industrial machinery, washing machines and various other large appliances, heavy-duty tools, motors and temporary electrical power and lighting installations for construction sites. Approved for outdoor use. May be completely immersed in water. Ideal for flex applications in harsh environments where the highest degree of oil resistance and extended service life are essential. Extra flexible copper conductors. Rated at -60 to 105 deg. 13 A - 300 V - 250 ft coil. Meets all applicable requirements of: ASTM, UL 62 and CSA Standard 22.2 No 49. OSHA acceptable. C-UL, UL and MSHA listed. All sizes meet CSA FT-2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.