
Portable Cord, SJEOOW, 16 AWG, 3 C, Black, TPE, Stranded, 300V, 1000 ft
Mfr # 55040302
Zoro # G811129614
product price: $0.82
/ea
Sold in multiples of 250 for $205.00
Key Features
Trade Designation
SJEOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55040302
Zoro #
G811129614
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
1000 ft
Details
Item
Portable Cord
Trade Designation
SJEOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Stranding
26
Insulation Material
TPE
Temp. Rating
105°C
Shielded
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.