Portable Cord, SJEOOW, 3 C, Black, TPR, Stranded, 300 V, Indoor, Outdoor

  • Mfr # 55043321

  • Zoro # G216290346


product price:  $26.59
/ea

Key Features

Jacket Material
TPR
Number of Strands
41
Conductor Design
Stranded
Conductor Insulation Color
Black, Green, White
Standards
ASTM B174, CSA C22.2 No.49, CSA FT2, Federal Specification J-C-580B, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55043321
Zoro #
G216290346
UPC #
032886856020
Country of Origin
United States

Dimensions

Conductor Size
14 AWG
Nominal Outside Diameter
0.36 in
Overall Length
25 ft
Wire Size
14

Details

Jacket Material
TPR
Number of Strands
41
Conductor Design
Stranded
Conductor Insulation Color
Black, Green, White
Item
Portable Cord
Standards
ASTM B174, CSA C22.2 No.49, CSA FT2, Federal Specification J-C-580B, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Special Features
Chemical Resistant, Flame Resistant, Oil Resistant, UV Resistant, Water Resistant
Conductor Insulation Material
TPR
Trade Designation
SJEOOW
Ampacity at Maximum Temperature
15 A
Operating Temperature - Minimum
-58 Degrees F
Packaging
Reel
Conductor Material
Copper
Voltage
300 V
Number of Ground Conductors
0
Number of Conductors
3
Series
SEOPRENE(R)
Location
Indoor, Outdoor
Jacket Color
Black
Temperature Rating - Maximum Dry
221 Degrees F

Description

Portable Cord, Number of Conductors 3, Trade Designation SJEOOW, Jacket Material TPR, Jacket Color Black, Voltage 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.