Portable Cord, SJEOOW, 3 C, Black, TPR, Stranded, 300 V, Indoor, Outdoor

  • Mfr # 55044804

  • Zoro # G516290343


product price:  $61.79
/ea

Key Features

Trade Designation
SJEOOW
Wire Size
10AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55044804
Zoro #
G516290343
UPC #
032886949043
Country of Origin
United States

Dimensions

Wire Size
10AWG
Length
20 ft
Nominal Outside Diameter
0.57 in
Overall Length
20 ft
Conductor Size
10 AWG

Details

Item
Portable Cord
Trade Designation
SJEOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPR
Jacket Color
Black
Location
Indoor, Outdoor
Voltage
300 V
Conductor Material
Copper
Standards
ASTM B174, CSA C22.2 No.49, CSA FT2, Federal Specification J-C-580B, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Number of Ground Conductors
0
Temperature Rating - Maximum Dry
221 Degrees F
Ampacity at Maximum Temperature
25 A
Series
SEOPRENE(R)
Conductor Insulation Material
TPR
Conductor Insulation Color
Black, Green, White
Packaging
Reel
Special Features
Chemical Resistant, Flame Resistant, Oil Resistant, UV Resistant, Water Resistant
Operating Temperature - Minimum
-58 Degrees F
Number of Strands
104

Description

PortableCord,3Cond,10AWG,Black,20ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.