Portable Cord, SJEW, 18 AWG, Black, TPE

  • Mfr # 233850408

  • Zoro # G904258351


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJEW
Wire Size
18 AWG
Jacket Material
TPE
Jacket Color
Black
Standards
UL62, UL1581, CSA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233850408
Zoro #
G904258351
UPC #
29892233853
Country of Origin
United States

Dimensions

Wire Size
18 AWG

Details

Item
Portable Cord
Trade Designation
SJEW
Jacket Material
TPE
Jacket Color
Black
Standards
UL62, UL1581, CSA Approved

Description

For hard usage applications in accordance with NEC. Used with portable tools and lamps, pumps, portable farm equipment. Soft annealed stranded copper per ASTM B3-90. Black TPE insulation and jacket. UL62, UL1581, CSA approved.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.