Shop SOUTHWIRE
See all product information
Create Account
Portable Cord, SJEW, 3 C, Black, TPR, Stranded, 300 V
- Mfr # 233880408
- Zoro # G616290342
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJEW
Conductor Design
Stranded
Jacket Material
TPR
Jacket Color
Black
Voltage
300 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 233880408
- Zoro #
- G616290342
- UPC #
- 029892238087
- Country of Origin
- United States
- Item
- Portable Cord
- Trade Designation
- SJEW
- Number of Conductors
- 3
- Conductor Design
- Stranded
- Jacket Material
- TPR
- Jacket Color
- Black
- Voltage
- 300 V
- Conductor Material
- Copper
- Number of Strands
- 65
- Packaging
- Reel
- Conductor Insulation Color
- Black, Green, White
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Number of Ground Conductors
- 0
- Conductor Insulation Material
- TPR
Dimensions
- Conductor Size
- 12 AWG
- Overall Length
- 250 ft
- Wire Rope Length
- 250 ft
- Length
- 250 ft
Description
Portable Cord, Number of Conductors 3, Trade Designation SJEW, Jacket Material TPR, Jacket Color Black, Voltage 300 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.