
Portable Cord, SJOOW, 10 AWG, 2 C, Black, CPE, Stranded, 300V, Indoor/Outdoor, 1000 ft
Mfr # 558378
Zoro # G0994464
product price: $523.99
/ea
Sold in multiples of 25 for $13,099.75
Item requires special delivery charges. A $4.80 per item surcharge will be applied.
Key Features
Trade Designation
SJOOW
Wire Size
10 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
CPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
558378
Zoro #
G0994464
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
10 AWG
Length
1000 ft
Outside Dia.
0.54 in
Overall Jacket Thickness (In.)
0.045 in
Insulation Thickness (In.)
0.045 in
Details
Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
UL/CSA
Insulation Material
Epr-Ethylene Propylene Rubber
Stranding
104 Strands in Each Conductor
Shielded
Unshielded
Temp. Rating
90°C
No. of Strands
104
Screen/Shield
Unshielded
Amps Per Conductor
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.