Zoro Homepage

Portable Cord, SJOOW, 3 C, Yellow, CPE, Stranded, 300 V

  • Mfr # 55812544

  • Zoro # G916290349


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Conductor Size
10 AWG
Jacket Material
CPE
Number of Conductors
3
Number of Ground Conductors
0
Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55812544
Zoro #
G916290349
UPC #
032886403781
Country of Origin
United States

Dimensions

Conductor Size
10 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.57 in
Wire Size
10 AWG
Length
250 ft

Details

Jacket Material
CPE
Number of Conductors
3
Number of Ground Conductors
0
Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Item
Portable Cord
Packaging
Reel
Jacket Color
Yellow
Conductor Design
Stranded
Ampacity at Maximum Temperature
25 A
Series
AMERICAN MUSTANG(R)
Conductor Insulation Color
Black, Green, White
Operating Temperature - Minimum
-40 Degrees F
Voltage
300 V
Conductor Material
Copper
Temperature Rating - Maximum Dry
221 Degrees F
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Conductor Insulation Material
EPDM
Number of Strands
104
Trade Designation
SJOOW

Description

PortableCord,3Cond,10AWG,Yellow,250ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.