Zoro Homepage

Portable Cord, SJOOW, 4 C, Yellow, CPE, Stranded, 300 V

  • Mfr # 55812601

  • Zoro # G016290348


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Conductor Insulation Material
EPDM
Trade Designation
SJOOW
Overall Length
125 ft
Conductor Material
Copper
Series
AMERICAN MUSTANG(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55812601
Zoro #
G016290348
UPC #
032886874796
Country of Origin
United States

Dimensions

Overall Length
125 ft
Conductor Size
10 AWG
Nominal Outside Diameter
0.64 in
Wire Size
10/4

Details

Conductor Insulation Material
EPDM
Item
Portable Cord
Trade Designation
SJOOW
Conductor Material
Copper
Series
AMERICAN MUSTANG(R)
Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Conductor Insulation Color
Black, Green, Red, White
Number of Ground Conductors
0
Jacket Color
Yellow
Temperature Rating - Maximum Dry
221 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Number of Strands
104
Jacket Material
CPE
Ampacity at Maximum Temperature
20 A
Packaging
Reel
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Number of Conductors
4
Voltage
300 V
Conductor Design
Stranded

Description

Portable Cord, Number of Conductors 4, Trade Designation SJOOW, Jacket Material CPE, Jacket Color Black, Voltage 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.