
Portable Cord, SJT, 12 AWG, 3 C, Yellow, PVC, Stranded, 300V, 1000 ft
Mfr # 20138-XX-02
Zoro # G0971468
product price: $661.99
/ea
Sold in multiples of 25 for $16,549.75
Item requires special delivery charges. A $4.80 per item surcharge will be applied.
Key Features
Trade Designation
SJT
Wire Size
12 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20138-XX-02
Zoro #
G0971468
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
12 AWG
Length
1000 ft
Thickness
30 MILS (.030")
Details
Item
Portable Cord
Trade Designation
SJT
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Yellow
Voltage
300V
Conductor Material
Copper
Standards
UL/CSA
Temp. Rating
60°C
Shielded
Unshielded
Insulation Material
Pvc-Polyvinyl Chloride
Stranding
65 Strands in Each Conductor
Screen/Shield
Unshielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.