This item is Discontinued.

Southwire Portable Cord, SJT, 18 AWG, 4 C, Black, PVC, Stranded, 300V, 4800 ft 56443601

Portable Cord, SJT, 18 AWG, 4 C, Black, PVC, Stranded, 300V, 4800 ft (Discontinued)

  • Mfr # 56443601
  • Zoro # G711129837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56443601
Zoro #
G711129837
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
4800 ft

Details

Item
Portable Cord
Trade Designation
SJT
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Stranding
16
Insulation Material
PVC
Temp. Rating
105°C
Shielded
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.