
Portable Cord, SJTOW, 16 AWG, 4 C, Black, PVC, Stranded, 300V, 1000 ft
Mfr # 67831701
Zoro # G311129985
product price: $0.85
/ea
Sold in multiples of 250 for $212.50
Key Features
Trade Designation
SJTOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67831701
Zoro #
G311129985
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
1000 ft
Details
Item
Portable Cord
Trade Designation
SJTOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Stranding
26
Insulation Material
PVC
Temp. Rating
105°C
Shielded
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.