
Portable Cord, SJTOW, 18 AWG, 2 C, Black, PVC, Stranded, 300V, 6500 ft
Mfr # 000000000056472101
Zoro # G711130079
product price: $0.41
/ea
Sold in multiples of 500 for $205.00
Key Features
Trade Designation
SJTOW
Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000000000056472101
Zoro #
G711130079
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
6500 ft
Details
Item
Portable Cord
Trade Designation
SJTOW
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Voltage
300V
Conductor Material
Copper
Insulation Material
PVC
Stranding
16
Temp. Rating
105°C
Shielded
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.