Portable Cord, SJTW, 3 C, Orange, PVC, Stranded, 300 V
- Mfr # 203086603
- Zoro # G816290340
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 203086603
- Zoro #
- G816290340
- UPC #
- 029892217938
- Country of Origin
- United States
- Item
- Portable Cord
- Trade Designation
- SJTW
- Number of Conductors
- 3
- Conductor Design
- Stranded
- Jacket Material
- PVC
- Jacket Color
- Orange
- Voltage
- 300 V
- Conductor Material
- Copper
- Packaging
- Reel
- Conductor Insulation Color
- Black, Green, White
- Number of Ground Conductors
- 0
- Conductor Insulation Material
- TPR
Dimensions
- Overall Length
- 250 ft
- Conductor Size
- 12 AWG
- Wire Rope Length
- 250 ft
- Length
- 250 ft
Description
PortableCord,3Cond,12AWG,Orange,250ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.