
Portable Cord, SOOW, 14 AWG, 3 C, Yellow, CPE, Stranded, 600V, Indoor/Outdoor, 1000 ft
Mfr # 630721
Zoro # G0990788
product price: $475.99
/ea
Sold in multiples of 25 for $11,899.75
Key Features
Trade Designation
SOOW
Wire Size
14 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
CPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630721
Zoro #
G0990788
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
14 AWG
Length
1000 ft
Outside Dia.
0.56 in
Insulation Thickness (In.)
0.045 in
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL/CSA
Stranding
41 Strands in Each Conductor
Insulation Material
Epdm-Ethylene Propylene Diene Monomer
Temp. Rating
105°C
Shielded
Unshielded
No. of Strands
41
Screen/Shield
Unshielded
Amps Per Conductor
15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.