Portable Cord, SOOW, 16 AWG, 2 C, Yellow, CPE, Stranded, 600V, Indoor/Outdoor, 1000 ft

  • Mfr # 570214

  • Zoro # G0783168


product price:  $0.99
/ea
Sold in multiples of 25 for $24.75

Key Features

Trade Designation
SOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570214
Zoro #
G0783168
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
1000 ft
Outside Dia.
0.39 in
Insulation Thickness (In.)
0.03 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL/CSA
Shielded
Unshielded
Insulation Material
Epdm-Ethylene Propylene Diene Monomer
Stranding
65 Strands in Each Conductor
Temp. Rating
105°C
Screen/Shield
Unshielded
Amps Per Conductor
13
No. of Strands
65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.