Zoro Homepage

Portable Cord, SOOW, 3 C, Black, CPE, Stranded, 600 V

  • Mfr # 55809402

  • Zoro # G216307693


product price: $2,127.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Jacket Color
Black
Temperature Rating - Maximum Dry
194 Degrees F
Overall Length
1,000 ft
Number of Ground Conductors
0
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55809402
Zoro #
G216307693
UPC #
032886081286
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Nominal Outside Diameter
0.61 in
Conductor Size
12 AWG
Wire Size
12AWG
Length
1000ft

Details

Jacket Color
Black
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
0
Item
Portable Cord
Voltage
600 V
Number of Strands
65
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Jacket Material
CPE
Conductor Material
Copper
Series
ROYAL(R)
Number of Conductors
3
Trade Designation
SOOW
Conductor Insulation Color
Black, Green, White
Ampacity at Maximum Temperature
20 A
Conductor Design
Stranded
Packaging
Reel
Operating Temperature - Minimum
-40 Degrees F
Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Conductor Insulation Material
EPDM

Description

PortableCord,3Cond,12AWG,Black,1000ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.