Zoro Homepage

Portable Cord, SOOW, 4 C, Black, CPE, Stranded, 600 V

  • Mfr # 55809506

  • Zoro # G316267309


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
CPE
Number of Ground Conductors
0
Conductor Design
Stranded
Trade Designation
SOOW
Overall Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55809506
Zoro #
G316267309
UPC #
032886081330
Country of Origin
United States

Dimensions

Overall Length
250 ft
Conductor Size
12 AWG
Nominal Outside Diameter
0.65 in
Wire Size
12AWG
Length
250ft

Details

Jacket Material
CPE
Number of Ground Conductors
0
Conductor Design
Stranded
Trade Designation
SOOW
Jacket Color
Black
Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
EPDM
Conductor Insulation Color
Black, Green, Red, White
Voltage
600 V
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Item
Portable Cord
Series
ROYAL(R)
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Number of Strands
65
Number of Conductors
4
Ampacity at Maximum Temperature
16 A

Description

PortableCord,4Cond,12AWG,Black,250ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.