Zoro Homepage

Portable Cord, SOOW, 4 C, Black, CPE, Stranded, 600 V

  • Mfr # 55809606

  • Zoro # G416290344


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Black
Conductor Insulation Material
EPDM
Nominal Outside Diameter
0.72 in
Conductor Material
Copper
Ampacity at Maximum Temperature
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55809606
Zoro #
G416290344
UPC #
032886081361
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.72 in
Overall Length
250 ft
Conductor Size
10 AWG
Length
250 ft
Wire Size
10 AWG

Details

Jacket Color
Black
Item
Portable Cord
Conductor Insulation Material
EPDM
Conductor Material
Copper
Ampacity at Maximum Temperature
20 A
Operating Temperature - Minimum
-40 Degrees F
Jacket Material
CPE
Number of Ground Conductors
0
Voltage
600 V
Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Conductor Design
Stranded
Conductor Insulation Color
Black, Green, Red, White
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Number of Conductors
4
Trade Designation
SOOW
Series
ROYAL(R)
Number of Strands
104

Description

PortableCord,4Cond,10AWG,Black,250ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.