Zoro Homepage

Portable Cord, SOOW, 4 C, Black, CPE, Stranded, 600 V

  • Mfr # 55809646

  • Zoro # G516290350


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Packaging
Reel
Trade Designation
SOOW
Series
ROYAL(R)
Conductor Insulation Color
Black, Green, Red, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55809646
Zoro #
G516290350
UPC #
032886860669
Country of Origin
United States

Dimensions

Overall Length
150 ft
Conductor Size
10 AWG
Nominal Outside Diameter
0.72 in
Wire Size
18-16

Details

Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Packaging
Reel
Trade Designation
SOOW
Series
ROYAL(R)
Conductor Insulation Color
Black, Green, Red, White
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Voltage
600 V
Ampacity at Maximum Temperature
20 A
Jacket Color
Black
Item
Portable Cord
Jacket Material
CPE
Conductor Design
Stranded
Number of Strands
104
Conductor Insulation Material
EPDM
Number of Ground Conductors
0
Temperature Rating - Maximum Dry
194 Degrees F
Number of Conductors
4

Description

Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Material CPE, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.