Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Cord, SOOW, 4 C, Black, CPE, Stranded, 600 V

  • Mfr # 56004202

  • Zoro # G616484635


product price: $8,879.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Strands
133
Overall Length
1,000 ft
Conductor Design
Stranded
Conductor Insulation Color
Black, Green, Red, White
Nominal Outside Diameter
1.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56004202
Zoro #
G616484635
UPC #
032886099281
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Nominal Outside Diameter
1.08 in
Conductor Size
6 AWG
Wire Size
6/4

Details

Number of Strands
133
Conductor Design
Stranded
Conductor Insulation Color
Black, Green, Red, White
Trade Designation
SOOW
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Jacket Material
CPE
Number of Ground Conductors
0
Conductor Insulation Material
EPDM
Conductor Material
Copper
Item
Portable Cord
Voltage
600 V
Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, UL 62
Series
ROYAL(R)
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
4
Jacket Color
Black
Ampacity at Maximum Temperature
36 A

Description

Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Material CPE, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.