Portable Cord, SOOW, 4 C, Black, CPE, Stranded, 600 V, Outdoor
Mfr # 55809106
Zoro # G316267293
product price: $1,314.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Number of Conductors
4
Packaging
Reel
Overall Length
250 ft
Conductor Size
6 AWG
Series
ROYAL(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55809106
Zoro #
G316267293
UPC #
032886081194
Country of Origin
Germany
Dimensions
Overall Length
250 ft
Conductor Size
6 AWG
Nominal Outside Diameter
0.8 in
Details
Number of Conductors
4
Packaging
Reel
Item
Portable Cord
Series
ROYAL(R)
Ampacity at Maximum Temperature
36 A
Conductor Insulation Material
EPDM
Voltage
600 V
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Material
Copper
Number of Strands
133
Number of Ground Conductors
0
Operating Temperature - Minimum
-40 Degrees F
Trade Designation
SOOW
Conductor Design
Stranded
Special Features
Oil Resistant, UV Resistant, Water Resistant, Weather Resistant
Standards
ASTM B174, ASTM B3, Federal Specification J-C-580B, MSHA, NEC Article 400, RoHS-2
Location
Outdoor
Conductor Insulation Color
Black, Green, Red, White
Jacket Color
Black
Jacket Material
CPE
Description
Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Material CPE, Jacket Color Black, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.