Portable Cord, SOOW, 4 C, Black, CPE, Stranded, 600 V, Outdoor
Mfr # 55809306
Zoro # G516267321
product price: $859.99
/ea
Free Shipping & Returns
Key Features
Location
Outdoor
Number of Ground Conductors
0
Series
ROYAL(R)
Conductor Design
Stranded
Conductor Insulation Color
Black, Green, Red, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55809306
Zoro #
G516267321
UPC #
032886081255
Country of Origin
United States
Dimensions
Overall Length
250 ft
Nominal Outside Diameter
0.71 in
Conductor Size
8 AWG
Details
Location
Outdoor
Number of Ground Conductors
0
Series
ROYAL(R)
Conductor Design
Stranded
Conductor Insulation Color
Black, Green, Red, White
Jacket Material
CPE
Special Features
Oil Resistant, UV Resistant, Water Resistant, Weather Resistant
Packaging
Reel
Jacket Color
Black
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Number of Conductors
4
Conductor Material
Copper
Conductor Insulation Material
EPDM
Trade Designation
SOOW
Standards
ASTM B174, ASTM B3, Federal Specification J-C-580B, MSHA, NEC Article 400, RoHS-2
Number of Strands
133
Item
Portable Cord
Voltage
600 V
Ampacity at Maximum Temperature
28 A
Description
Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Material CPE, Jacket Color Black, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.