Zoro Homepage

Portable Cord, SOOW, 5 C, Black, CPE, Stranded, 600 V

  • Mfr # 59696103

  • Zoro # G616555601


product price: $8,378.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Nominal Outside Diameter
1.04 in
Conductor Size
8 AWG
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Material
Copper
Number of Ground Conductors
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59696103
Zoro #
G616555601
UPC #
029892442934
Country of Origin
United States

Dimensions

Nominal Outside Diameter
1.04 in
Conductor Size
8 AWG
Overall Length
1,000 ft

Details

Temperature Rating - Maximum Dry
194 Degrees F
Conductor Material
Copper
Number of Ground Conductors
0
Number of Strands
133
Ampacity at Maximum Temperature
28 A
Jacket Color
Black
Series
ROYAL(R)
Conductor Insulation Color
Black, Green, Orange, Red, White
Trade Designation
SOOW
Packaging
Reel
Operating Temperature - Minimum
-40 Degrees F
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, UL 62
Conductor Insulation Material
EPDM
Number of Conductors
5
Jacket Material
CPE
Conductor Design
Stranded
Item
Portable Cord
Voltage
600 V

Description

Portable Cord, Number of Conductors 5, Trade Designation SOOW, Jacket Material CPE, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.