Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Cord, SPT-3, 12 AWG, 3 C, Gray, 9 ft

  • Mfr # 3537SW8809

  • Zoro # G710087916


product price: $22.99
/ea
Sold in multiples of 18 for $413.82

Key Features

Trade Designation
SPT-3
Wire Size
12 AWG
Number of Conductors
3
Jacket Color
Gray
Length
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3537SW8809
Zoro #
G710087916
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
12 AWG
Length
9 ft

Details

Item
Portable Cord
Trade Designation
SPT-3
Number of Conductors
3
Jacket Color
Gray
Standards
UL LISTED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.