
Portable Cord, STOW, 14 AWG, 4 C, Gray, PVC, Stranded, 600V, 1000 ft
Mfr # 20047-XX-09
Zoro # G0787535
product price: $472.99
/ea
Sold in multiples of 250 for $118,247.50
Key Features
Trade Designation
STOW
Wire Size
14 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20047-XX-09
Zoro #
G0787535
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
14 AWG
Length
1000 ft
Thickness
45 MILS (.045")
Details
Item
Portable Cord
Trade Designation
STOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Voltage
600V
Conductor Material
Copper
Standards
UL/CSA
Stranding
41 Strands in Each Conductor
Temp. Rating
60°C
Insulation Material
Pvc-Polyvinyl Chloride
Shielded
Unshielded
Screen/Shield
Unshielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.