Portable Cord, SVT, 18 AWG, 2 C, Black, PVC, Stranded, 300V, 9200 ft

  • Mfr # 56475302

  • Zoro # G111129963


product price:  $0.48
/ea
Sold in multiples of 500 for $240.00

Key Features

Trade Designation
SVT
Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56475302
Zoro #
G111129963
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
9200 ft

Details

Item
Portable Cord
Trade Designation
SVT
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Voltage
300V
Conductor Material
Copper
Stranding
41
Insulation Material
PVC
Temp. Rating
105°C
Shielded
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.