Portable Cord, TC-ER, 14 AWG, 7 C, Black, CPE, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 40863301

  • Zoro # G808669925


product price:  $582.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
TC-ER
Wire Size
14 AWG
Number of Conductors
7
Conductor Design
Stranded
Jacket Material
CPE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40863301
Zoro #
G808669925
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
250 ft
Conductor Size
14 AWG
Overall Length
250 ft
Outside Dia.
0.41 in
Nominal Outside Dia.
0.41 in
Insulation Thickness (Mils)
15mils
Nominal Outside Diameter
0.41 in

Details

Item
Portable Cord
Trade Designation
TC-ER
Number of Conductors
7
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
ASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44
Shielding Material
PVC
Temp. Rating
250°C
Wire Color
Black, Blue, Brown, Orange, Red, Red-Black, Yellow
Shielded
Unshielded
Shielding
Shielded
Nom. Od (Mils)
412mils
No. of Strands
7
Applications
ApplicationSouthwire's 600 Volt Type TC-ER control cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload, and 250°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locations per NEC Article 501 and 502. Exposed runs (TC-ER) per NEC 336.10. VW-1 Rated.
Construction
ConstructionConductor:7 strands class B compressed tinned copper per ASTM B33 and ASTM B8Insulation:Ethylene Propylene Rubber (EPR) XHHW-2, 30 Mils thick. VW-1 Rated.Binder:Polyester flat thread binder tapeOverall Jacket:Chlorinated Polyethylene (CPE) Jacket
Temperature Rating - Maximum Dry
482 Degrees F
Temperature Rating - Maximum Wet
167 Degrees F
Number of Strands
7
Packaging
Reel
Conductor Insulation Material
PVC
Number of Ground Conductors
0
Conductor Insulation Color
Black, Blue, Brown, Orange, Red, Red/Black, Yellow

Description

Tray Cable, Number of Conductors 7, Wire Size 14 AWG, Trade Designation TC-ER, Jacket Material CPE, Wire Color Black, Blue, Brown, Orange, Red, Red-Black, Yellow, Shielding Shielded, Length 250 ft, Jacket Color Black, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.41 in, Temp. Rating 250 Degrees C (Short Circuit Conditions), Standards ASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.