Shop SOUTHWIRE

Portable Cord, THHN, 10 AWG, 4 C, Black, PVC, Stranded, 600V, Outdoor, 500 ft

  • Mfr # 40856702
  • Zoro # G508669904

product price: 
$
1,796.99
/ea
Sold in multiples of 10 for $17,969.90
Additional $27.50 delivery surcharge applies per item.
See details

Key Features

Trade Designation
THHN
Wire Size
10 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40856702
Zoro #
G508669904
UPC #
032886044762
Country of Origin
United States
Item
Portable Cord
Trade Designation
THHN
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
ASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44
Temp. Rating
250°C
Shielded
Unshielded
Shielding Material
PVC
Shielding
Shielded
Wire Color
Black, Blue, Orange, Red
Construction
ConstructionConductor:7 strands class B compressed tinned copper per ASTM B33 and ASTM B8Insulation:Ethylene Propylene Rubber (EPR) XHHW-2, 30 Mils thick. VW-1 Rated.Binder:Polyester flat thread binder tapeOverall Jacket:Chlorinated Polyethylene (CPE) Jacket
Applications
ApplicationSouthwire's 600 Volt Type TC-ER control cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload, and 250°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locations per NEC Article 501 and 502. Exposed runs (TC-ER) per NEC 336.10. VW-1 Rated.
No. of Strands
7
Nom. Od (Mils)
505mils
Conductor Insulation Material
PVC
Temperature Rating - Maximum Wet
167 Degrees F
Conductor Insulation Color
Black, Blue, Orange, Red
Number of Strands
7
Number of Ground Conductors
0
Packaging
Reel
Temperature Rating - Maximum Dry
482 Degrees F

Dimensions

Wire Size
10 AWG
Length
500 ft
Conductor Size
10 AWG
Overall Length
500 ft
Nominal Outside Dia.
0.51 in
Outside Dia.
0.51 in
Insulation Thickness (Mils)
20mils
Nominal Outside Diameter
0.51 in
Wire Rope Length
500 ft

Description

Tray Cable, Number of Conductors 4, Wire Size 10 AWG, Trade Designation TC-ER, Jacket Material CPE, Wire Color Black, Blue, Orange, Red, Shielding Shielded, Length 500 ft, Jacket Color Black, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.51 in, Temp. Rating 250 Degrees C (Short Circuit Conditions), Standards ASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.