Portable Cord, THHN, 8 AWG, 3 C, Black, PVC, Stranded, 600V, Outdoor, 500 ft

  • Mfr # 44339001

  • Zoro # G908669900


product price:  $2,054.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Trade Designation
THHN
Wire Size
8 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44339001
Zoro #
G908669900
UPC #
032886037672
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
500 ft
Outside Dia.
0.64 in
Overall Length
500 ft
Nominal Outside Dia.
0.64 in
Conductor Size
8 AWG
Insulation Thickness (Mils)
30mils
Nominal Outside Diameter
0.64 in
Grounding Conductor Size
10 AWG

Details

Item
Portable Cord
Trade Designation
THHN
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Outdoor
Voltage
600V
Conductor Material
Copper
Standards
ASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44
Shielding
Shielded
Shielding Material
PVC
Temp. Rating
250°C
Wire Color
Black, Blue, Red
Shielded
Unshielded
Applications
ApplicationSouthwire's 600 Volt Type TC-ER control cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload, and 250°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locations per NEC Article 501 and 502. Exposed runs (TC-ER) per NEC 336.10. VW-1 Rated.
Nom. Od (Mils)
640mils
Construction
ConstructionConductor:7 strands class B compressed tinned copper per ASTM B33 and ASTM B8Insulation:Ethylene Propylene Rubber (EPR) XHHW-2, 30 Mils thick. VW-1 Rated.Binder:Polyester flat thread binder tapeOverall Jacket:Chlorinated Polyethylene (CPE) Jacket
No. of Strands
7
Conductor Insulation Material
PVC
Packaging
Reel
Grounding Conductor Material
Copper
Number of Strands
7
Temperature Rating - Maximum Dry
482 Degrees F
Grounding Conductor Insulation Material
PVC
Conductor Insulation Color
Black, Blue, Red
Temperature Rating - Maximum Wet
194 Degrees F
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Green

Description

Tray Cable, Number of Conductors 3, Wire Size 8 AWG, Trade Designation TC-ER, Jacket Material CPE, Wire Color Black, Blue, Red, Shielding Shielded, Length 500 ft, Jacket Color Black, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.64 in, Temp. Rating 250 Degrees C (Short Circuit Conditions), Standards ASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.