Portable Cord, THW, 12 AWG, 3 with Insulated CU Ground C, Black, PVC, Solid, 600V, 500 ft

  • Mfr # 55173602

  • Zoro # G2815111


product price:  $830.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THW
Wire Size
12 AWG
Number of Conductors
3 with Insulated CU Ground
Conductor Design
Solid
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55173602
Zoro #
G2815111
UPC #
032886077975
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
500 ft
Conductor Size
12 AWG
Overall Length
500 ft
Outside Dia.
0.4 in
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.4 in

Details

Item
Portable Cord
Trade Designation
THW
Number of Conductors
3 with Insulated CU Ground
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Black
Voltage
600V
Conductor Material
Copper
Standards
UL/CSA
Wire Color
Black, Green, Red, Yellow
Temp. Rating
-4 to 140°F
Insulation Material
PVC
Product Type
Twisted Submersible Pump Cable
Conductor Insulation Material
PVC
Number of Strands
1
Operating Temperature - Minimum
-4 Degrees F
Temperature Rating - Maximum Wet
140 Degrees F
Grounding Conductor Insulation Color
Green
Conductor Insulation Color
Black, Red, Yellow
Temperature Rating - Maximum Dry
167 Degrees F
Grounding Conductor Material
Copper
Grounding Conductor Insulation Material
PVC
Number of Ground Conductors
1
Packaging
Spool

Description

Twisted Submersible Pump Cable, Number of Conductors 3, Wire Size 12 AWG, Trade Designation THW, Insulation Material PVC, Wire Color Black, Green, Red, Yellow, Length 500 ft, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.4 in, Temp. Rating -4 Degrees to 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.