Zoro Homepage

Portable Work Light, Cord, 8000lm, LED

  • Mfr # 9220

  • Zoro # G601775397


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Voltage
125 V AC
Lumens
8000
Power Source
Corded
Includes
H Stand Model
Features
3 Head Folding Design, Daisychain Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9220
Zoro #
G601775397
UPC #
-
Country of Origin
United States

Dimensions

Cord Length - Job Site Lighting
10 ft
Max. Extension Height
25 in
Maximum Height Adjustment
25 in
Adjustable Height
Yes
Power Cord Length
10 ft

Details

Item
Portable Work Light
Voltage
125 V AC
Lumens
8000
Power Source
Corded
Includes
H Stand Model
Features
3 Head Folding Design, Daisychain Socket
IP Rating
IP65
Color
Black/Yellow
NEC Cord Designation
SJTW
Guard Type
Clear Pollycarbonate Lens
Light Distribution
360 Degrees
Lighting Technology
LED
Rated Life
50,000 hr
Lamp Included
Yes
Standards
cETLus
Lamp Life
50,000 hr
NEMA Plug Configuration
5-15P
Number of Lamp Heads
3
Lens Material
Polycarbonate
Safety Rated
Not Safety Rated
Lamp Watts
80 W
Gauge/Conductor
18/3
Light Distribution - Job Site Lighting
360 Degrees
Amperage Draw
15A @ 125V
Item - Job Site Lighting
Temporary Job Site Light
Power Source - Job Site Lighting
Corded (AC)
Run Time - Job Site Lights
Not Battery Powered
Charge Time
Not Battery Operated
Type - Job Site Lighting
Floor Stand
Frame Color
Black/Yellow
Brightness Levels
8,000 lm
Operating Voltage
120V AC
Hazardous Location Specification
Not Rated
Includes Bulb
Yes
Cord Wire Gauge
18 AWG
Current
15 A @ 125V
Job Light Type
Floor Stand Light
Wattage
80 W
Maximum Brightness
8,000 lm
Cord Designation
SJTW
Head Color
Black
Includes Batteries
No
Number of Brightness Levels
1
Number of Cord Wires
3
Mount Type
Floor Stand

Description

Portable Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 8,000 lm, Number of Brightness Levels 1, Power Cord Length 10 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 3, Mount Type Floor Stand, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 25 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.